CHEEZ-IT Snap'd Cheesy Baked Snack Variety Pack, 0.75 oz, 42 Count, 2 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Make snack time more fun with Cheez-It Snapd Double Cheese the super thin and crispy cheesy baked snacks loaded with big cheese avor. With 100% real cheese baked-in and sprinkled on top, Cheez-It Snapd crackers are irresistibly cheesy. The Snap'd snacks are delightfully thin with a crispy snap for extra crunch in every bite. Cheez-It Snapd snacks are perfect for celebrating game time, make a great addition to party spreads, cure late-night savory cravings and morethe cheesy options are endless. Pack your Snapd snacks in school lunches or as an extra snack on-the-go. With double the cheesy zest for double the avor and double the fun, this snack will tempt you with, just one more bite. You'll love the bold crunch and delicious, tasty avor of real cheese in every perfectly-baked bite of Cheez-It Snapd Double Cheese Cheesy Baked Snacks.
PRICE
$84.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | .75 oz. |
Product Details
| Type | Snacks |
| Flavor | Cheese |
| Package Type | Box |
| Package Quantity | 42 |
| Description | Cheez-It Snap'D Cheesy Baked Snack Variety Pack |
| Manufacturers Part Number | 295-00093 |
| Gluten Free | No |
| Brand | Cheez-It |