Sunshine® Cheez-it Crackers, 1.5 oz. Bag, White Cheddar, 45/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Get a lightly spiced, sharp-cheese flavor with your cracker crunch. Made with 100% real cheese. 0g trans fat.
PRICE
$36.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1.5 oz. |
Product Details
| Type | Crackers |
| Flavor | White Cheddar |
| Package Quantity | 45 |
| Description | Cheez-It Baked Crackers |
| Manufacturers Part Number | 2410010892 |
| Gluten Free | No |
| Brand | Sunshine |