Pringles Variety Pack, 36 Count (2-18 packs)
Write a Review
|
Questions & Answers (0)
Product Description
Pop open your favorite flavor of chips with this Pringles Snack Stacks Variety Pack. Featuring yummy classics like Original, Sour Cream and Onion and Cheddar Cheese flavors, there is something for everybody. The perfect Snack Stack size makes it even easier to enjoy the perfectly crispy Pringles wherever you are. Bring them to sports games and barbecues, or stock the home or office pantry. Individually labeled for resale, they also make a great item for c-stores, concessions and vending.
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | .67 oz. |
Product Details
| Type | Snacks |
| Kosher | No |
| Includes | (12) Cheddar Cheese; (12) Original; (12) Sour Cream & Onion |
| Flavor | Assorted |
| Package Type | Box |
| Package Quantity | 36 |
| Description | Pringles Variety Pack |
| Manufacturers Part Number | 220-00407 |
| Gluten Free | No |
| Brand | Pringles |
Compliance & Certifications
| Certifications | Contains Nuts |