LabelMaster® Combustible Liquid Placard, 10-3/4"W x 10-3/4"H, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
This UN1993 Preprinted 4-Digit Placard is the placard you need for shipping Combustible Liquid, N.O.S. Our preprinted 4-digit DOT placards for the most commonly used commodities are in stock and ready to ship. We make it our business to stock the Hazard Class 3 placards with preprinted UN Number you need to meet the requirements of 49 CFR 172.500 for domestic and international shipments of hazardous materials by highway, rail and water. Aluminum DOT Hazard Class 3, Preprinted 4-Digit Placards are an excellent investment if you're looking for long-lasting durability. Designed to meet DOT specifications for color and size, our 273mm x 273mm, 4-digit DOT placards are constructed of a corrosion-resistant aluminum alloy that will withstand the toughest road and weather conditions. The acrylic paint finish is baked on at 400° for superior durability. Aluminum Hazard Class 3 Flammable Liquid 4-Digit Placards can be used in Slidemaster® holders. Sold per each.
PRICE
$15.75
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10-3/4 in |
| Height | 10-3/4 in |
Product Details
| Type | Combustible Placards |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Combustible Liquid Placard |
| Color | Red |
| Manufacturers Part Number | 81-SP28 |
| Brand | LabelMaster |