LabelMaster®ZOPP3082 UN3082 Orange Panel, Permanent Vinyl, 25/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Meet the marking requirements in 49 CFR or IMDG with Labelmaster's UN 3082 Orange Panels. These tough panels can be used with worded placards to display the 4-digit identification number for a chemical on the outside of a vehicle that is carrying hazardous materials in bulk or more than 5000 lbs. of non-bulk packages. These weather-resistant PVC-free permanent vinyl panels measure 400 x 160mm, are printed with durable ink and sold in packs of 25.
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Height | 6-1/3 in |
Product Details
| Type | UN3082 Orange Panels |
| Material | Vinyl |
| Package Quantity | 25 |
| Description | UN3082 Orange Panel |
| Color | Orange |
| Manufacturers Part Number | ZOPP3082 |
| Brand | LabelMaster |