LabelMaster® Slidemaster Placard Holder, 4 Clipped Corners, 12-1/2"W x 14-1/8"H, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Slidemaster Placard Holder for Trucks meets LabelMaster's® exacting standards for top quality construction. This slide-in placard holder features Easy-Off Ramp, an innovative device that glides placards over the retaining clip, so they slide in or out without a hitch. Built with rugged riveted assembly, drain hole and stainless steel clip, Slidemaster holders accommodate metal placards and non-adhesive placards in polycoated tagboard and 20-mil rigid vinyl. Slidemaster Slide-In Placard Holder with 4 clipped corners is designed for use on 15" roll-up rear door panels. This DOT Placard System comes with baked white finish on sturdy .032 aluminum frame. 4 Clipped Corner, White Finish, Slide-In Placard Holder is priced per each.
PRICE
$19.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Height | 14-1/8 in |
Product Details
| Type | Placard Holder |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Slidemaster Placard Holder |
| Color | White |
| Manufacturers Part Number | 80SMW4CC97 |
| Brand | LabelMaster |