LabelMaster® Duo-Flip White Full Frame System With 5 Legends, 13-1/2"W x 13-1/2"H, Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
This custom Duo-Flip System includes 5 placard panels in a single full frame. For the ultimate in convenience, flexibility and time saving, Duo-Flip allows you to change both DOT placard legends and ID numbers in seconds to match your commodity. Self-contained, .032 aluminum alloy placard panels slide over easily on four aluminum hinges. Notches in the aluminum panels allow you to flip numerals without interference. Panels lock in place with four stainless steel pressure fasteners. Duo-Flip's exclusive, deep-formed aluminum frame provides stability and excellent wind protection. Equipped with extra sturdy mounting holes, standard and clipped corner frames fit virtually any type of cargo tank.
PRICE
$42.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Height | 13-1/2 in |
Product Details
| Type | Corrosive Placards |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Duo-Flip Placard |
| Color | Red/Silver |
| Manufacturers Part Number | 126SF-5GRNF7 |
| Brand | LabelMaster |