Apache Mills® Drainage Mat, Safety Trutread, 7/8" Thickness, 4'W x 52"L, Black/Orange
Write a Review
|
Questions & Answers (0)
Product Description
7/8" thick heavy-duty general-purpose rubber compound that resists water, boric acid and ethylene glycol. Vibrant yellow safety borders on 4 sides.
PRICE
$119.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Width | 52 |
| Thickness | 7/8 |
Product Details
| Fluid Resistant | Yes |
| Type | Standard Size |
| Reversible | No |
| Color | Black/Orange |
| Surface Material | Nitrile |
| Manufacturers Part Number | 46504090304000052 |
| Border Color Family | Black/Orange |
| Brand | Apache Mills |