NoTrax® Sanitop Drainage Mat 1/2" Thick 3' x 5' Red
Write a Review
|
Questions & Answers (0)
Product Description
This Grease Resistant Rubber Drainage Mat with built in beveled edges has a lightweight design for easy handling and cleaning. Molded-in beveled edges to reduce trip hazards. Drainage system removes liquid and debris from worker platform. Red finish. 1/2" thickness. 60"L x 36"W overall.
PRICE
$161.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 ft |
| Width | 3 ft |
| Weight | 20 lbs |
| Thickness | 1/2 in |
Product Details
| Type | Standard Size |
| Wet/Damp/Dry Rating | Dry & Wet |
| Color | Red |
| Surface Material | Rubber |
| Series | Sanitop |
| Border Color Family | Red |
| Backing Material | Rubber |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Modular | No |
| Material | Rubber |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | No |
| Resistance to Oil & Greases | Yes |
| Manufacturers Part Number | 562S0035RD |
| Slip Resistant | Yes |
| Indoor/Outdoor | Indoor |
| Brand | NoTrax |
Compliance & Certifications
| Environmental Conditions | Food Processing, Kitchen, Manufacturing |