Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Carrier

Model # :WBB3125833

MPN #: 58SB0B155M24--20

Carrier® Comfort™ Single Stage ECM Multipoise 80% Gas Furnace, 155000 BTU, 24-1/2"W

Product Description
The 58SB0B/58SB1B Comfort™ Series 4-way Multipoise 80% AFUE Gas Furnaces feature Carrier's QuieTech™ noise reduction system for incredibly quiet induced draft operation. Applications are easy with 4-way multipoise design, through-the-furnace downflow venting, 13 different venting options, and designed for easy service access. An inner blower door is provided for tighter sealing in sensitive applications. Improved serviceability with the 3 digit status display and NFC enabled board allowing setup via the service tech app. The 58SB0B/58SB1B furnaces are approved for use with natural or propane gas.
PERFORMANCE:
  • Single stage gas valve
  • QuieTech™ noise reduction system
  • Microprocessor based control center
  • Enhanced diagnostics with LED and reflective sight glass.
  • Stores fault codes during power outages.
  • Adjustable heating air temperature rise
  • Adjustable cooling airflow
  • Power Heat hot surface igniter
  • Draft safeguard switch to ensure proper furnace venting
  • Inner door for tighter sealing
INSTALLATION FLEXIBILITY
  • 4-way Multipoise furnace, 13 vent applications
  • On-board NFC antenna makes setup a tap away when using the Carrier service technician app
  • HYBRID HEAT® Dual Fuel System compatible
  • All models are chimney friendly when used with accessory vent kit
APPLICATIONS
  • Compact design - only 33-1/3 in. (847 mm) tall
  • Propane convertible with gas conversion accessory
  • Convenient Air Purifier and Humidifier connections
CERTIFICATON
  • Cabinet air leakage less than 2.0% at 1.0 in.W.C. and cabinet air leakage less than 1.4% at 0.5 in.W.C. when tested in accordance with ASHRAE standard 193This Product is Made in USA.


Only permitted for sale in CT, NJ, NY
PRICE
$3,565.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24-1/2 in
Depth29 in
Height33-5/16 in
Weight168 lbs

Product Details

CFM2000 CFM
Horsepower3/4 HP
Efficiency Rating % (AFUE)80
ColorGray
Number of Speeds18
Amperage8.8 A
Hertz60 Hz
Motor TypeECM
BTU Output119000/125000
Voltage115 V
Phase1
Manufacturers Part Number58SB0B155M24--20
Fuel TypeNatural Gas or LP
RPM Range1050 rpm
BrandCarrier
BTU Input147000/154000

Warranty

Warranty10 Year Parts/20 Year Heat Exchanger yr

Compliance & Certifications

CertificationsASHRAE Standard 193, FER Compliant