Carrier® WeatherMaker® Rooftop Gas Heat & Electric Cool Unit, 8.5 Ton, 3 PH
Write a Review
|
Questions & Answers (0)
Product Description
The Carrier rooftop unit (RTU) was designed by customers for customers. With "no-strip screw" collars, handled access panels, and more we've made your unit easy to install, easy to maintain and easy to use.
Easy to install
All WeatherMaker® units are field-convertible to horizontal airflow, which makes it easy to adjust to unexpected job-site complications. Lighter units make for easy replace. Simple, fast plug-in connections to the standard integrated unit control board (UCB). Clearly labelled connections points to reduce installation time. Also, a large control box provides room to work and room to mount Carrier accessory controls.
Easy to install
All WeatherMaker® units are field-convertible to horizontal airflow, which makes it easy to adjust to unexpected job-site complications. Lighter units make for easy replace. Simple, fast plug-in connections to the standard integrated unit control board (UCB). Clearly labelled connections points to reduce installation time. Also, a large control box provides room to work and room to mount Carrier accessory controls.
PRICE
$15,785.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 88-1/8 in |
| Width | 59-1/2 in |
| Depth | 88-1/8 in |
| Height | 49-3/8 in |
| Weight | 920 lbs |
Product Details
| RPM | 690 - 936 rpm |
| Horsepower | 1/4 HP |
| Color | Gray |
| Number of Speeds | 2 |
| Amperage | 13.7, 14.5 A |
| Hertz | 60 Hz |
| Refrigerant | R-454B |
| Voltage | 208/230 V |
| Phase | 3 |
| Ton | 8.5 tons |
| Manufacturers Part Number | 48FEEM09A2A5-0A0A0 |
| Decibels | 66-5/16-88-5/8 |
| Sound Level | 66.3 - 88.6 dB |
| RPM Range | 690-936 rpm |
| Refrigerant Type | R-454B |
| Brand | Carrier |
Compliance & Certifications
| Certifications | AHRI Certified, ETL Listed, UL Listed |