Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wearwell

Model # :WBB2276555

MPN #: 599.78x18x18CH-CS10

ErgoDeck® Max Diamond-Plate Anti Fatigue Mat 7/8" Thick 1.5' x 1.5' Charcoal - Case of 10

Product Description
ErgoDeck-599- Max Diamond Plate-Charcoal-Case of 10

#599-ErgoDeck Max-Diamond Plate Design-Charcoal-Gone are the days of having to choose between comfort and customization. Introducing a modular tile that takes flexibility, performance and safety to the max - ErgoDeck MAX. ErgoDeck Max with patented LockSafe technology holds secure but can be taken apart and reconnected on demand. This revolutionary product utilizes a universal edging system for simple configuration and installation. Each section features counter sunk holes for semi-permanent installations and traction bars for added slip prevention. ErgoDeck Max carries a Limited-Lifetime Warranty. Sold in case quantities, 10 per case

  • Nitricell premium sponge core
  • Patented LockSafe System
  • Easy to install, universal ramps
  • Overall thickness of 7/8"


PRICE
$379.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
379.95
Buy 6 units - 10 units
365.95Save $14.00 (4%)
Buy 11+ units
355.95Save $24.00 (6%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 ft
Width1-1/2 ft
Size per Modular Piece18 x 18 in
Thickness7/8 in

Product Details

TypeInterlocking
Wet/Damp/Dry RatingDry
Component TypeMat Tile
ColorCharcoal
Surface MaterialVinyl
SeriesErgo Deck Max
Border Color FamilyCharcoal
ESDNo
Backing MaterialNitrile Foam
PatternDiamond Plate
ModularYes
EdgeStraight
AntimicrobialNo
Package QuantityCase of 10
Manufacturers Part Number599.78x18x18CH-CS10
Slip ResistantYes
BrandWearwell