Comfy Splints C-Grip Hand supports the wrist and uses soft rolls to gradually encourage finger extension. Includes 2 graduated finger rolls. C-Grip Hand - Adult Small - Right Hand.
Comfy Splints Comfy C-Grip Hand Orthosis, Adult Small, Right with 1 Cover and 2 Soft Rolls
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 2 in |
| Weight | 1 lbs |
| Size | Adult Small |
Product Details
| Type | Hand Supports |
| Color | Dark Blue |
| Style | Right |
| Material | Comfy Headliner, Broadcloth |
| Description | Comfy C-Grip Hand Orthosis |
| Package Quantity | 1 |
| Manufacturers Part Number | 24-3040R |
| Brand | Comfy Splints |
Warranty
| Warranty | 1 yr |