Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Orfit

Model # :WBB2275702

MPN #: 24-5656-1

Orfit® Classic Soft Precut Wrist + Thumb Splint, 1/12" Micro Perforated, Small

Product Description
Orfit® Classic has excellent elastic and adhesive qualities. Its wide product range makes it ideal for all orthosis types. It is excellent as a base for different attachments and has unlimited potential for fabrication of very large to very small orthoses, according to the thickness you select. A traditional wrist and thumb immobilization orthosis for very acute joint and tendon inflammations. This orthosis gives full comfort thanks to its circumferential design and long lever.

Dimensions:
  • Small: 2.2" to 2.75" sized hands
  • Medium: 3.13" to 3.5" sized hands
  • Large: 4" to 4.3" sized hands


PRICE
$44.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs
Thickness1/12 in
SizeSmall

Product Details

StyleMicro Perforated
TypeSplinting Material
MaterialNon-Coated Material
Package Quantity1
DescriptionPrecut Wrist + Thumb Splint
ColorBeige
Manufacturers Part Number24-5656-1
BrandOrfit