Forget about nails, screws and tacks, Command Hooks are fast and easy to hang and hold a surprising amount of weight! Command Adhesive sticks to many surfaces, including paint, wood, tile and more yet comes off leaving no holes, marks, sticky residue or stains. Rehanging is as easy as applying a Command Refill Strip, so you can take down, move and reuse them again and again!
Command™ Hook Trial Pack 17081CABPK-NA, 50 Hooks/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3 lbs |
| Size | Medium in |
Product Details
| Mounting Location | Rubber Resin Adhesive |
| Material | Plastic |
| Package Quantity | 50 Hooks/50 Strips |
| Description | General Purpose Hooks |
| Color | White |
| Brand | 3M |