Powerweld® Torch Handle Heavy Duty Victor Style
Write a Review
|
Questions & Answers (0)
Product Description
Professional Powerweld® welding torch handle for heavy duty industrial service. Victor® style. Drop forged brass body and head. UL listed. Compatible with PW2460 cutting attachment.
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.5" |
| Width | 3.5 in |
| Depth | 9.9 in |
| Height | 2.5 in |
| Weight | 1 lbs |
| Connection | 9-1/6"-18 ga |
| Connections | 9/16"-18 ft |
Product Details
| Package Quantity | 1 |
| Manufacturers Part Number | PW315 |
| Tip Type | W / MFA |
| Gas Type | Oxy/Acetylene |
| Brand | Powerweld |
Warranty
| Warranty | 2 yr |
Compliance & Certifications
| Certifications | UL |