Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB3167716

MPN #: 85755

Forney® Plasma Cutting Electrode For Cutter Machines, 20-40A, Pack of 2

Product Description
Complete your cutting project with this reliable plasma cutter electrode. Durable quality reduces electrode replacement so you can keep cutting longer. Comes in a 2-pack. Common electrode provides great cutting performance! Ideal for use during metal cutting such as carbon steel, stainless steel, aluminum and copper.

Features:
  • Plasma cutter electrode (0.65 millimeters)
  • Ideal for use on Forney® Industries plasma cutting machines: Item's 251, 302, 303 and 317
  • For use on all Forney® Industries plasma cutting torches
  • Corrosion resistant
  • Warranty: 30 Days


PRICE
$20.00

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/16 in
Height3-7/8 in
Weight0 lbs

Product Details

Package Quantity2
DescriptionPlasma Cutting Electrode For Cutter Machines
Manufacturers Part Number85755
Amperage20 - 40 A
ProcessPlasma Cutter
BrandForney

Warranty

Warranty30 Days yr