Commercial LED T5 Bypass Mode Tubes, 24W, 3050L, 5000K, Type B Single & Double Ended - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
The Commercial LED T5 lamp is perfect for commercial buildings such as warehouses, hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is used as a retrofit application using direct wire where the existing ballast is removed (Type B). (Type B) Double and Single Ended wire ballast bypass. This lamp is UL certified and is a glass tube with a shatterproof coating. It is non dimmable with 50,000 hours life. 25 PACK
PRICE
$468.75 Sold in packages of 25 / $18.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-3/4 in |
| Width | 13/16 in |
| Height | 13/16 in |
| Base | G5 |
| Diameter | 13/16 in |
| Nominal Length | 48 in |
Product Details
| Type | TYPE B |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | Frost |
| CRI | 80 |
| Mounting Location | BI-PIN |
| Wattage | 24 W |
| Voltage | 100-277 V |
| Dimmable | No |
| Material | Glass |
| Package Quantity | 25 |
| Manufacturers Part Number | CLT97-24WT5-50K-B |
| Lamp Type | Retrofit/Ballast Bypass Mode - Double & Single Ended (Type B) |
| Lumens | 3050 |
| Shape | T5 |
| Brand | Commercial LED |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL,DLC,NSF |