Commercial LED Retrofit High Output Bypass Mode LED Tube Type B, F42T8/4000K - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Commercial LED Retrofit High Output Bypass Mode LED Tube Type B, F42T8/4000K, 10PK
The Commercial LED T8 High Output lamp is perfect for commercial buildings such as hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is used as a retrofit application using direct wire where the existing ballast is removed (Type B). (Type B) Double Ended wired ballast bypass. This lamp is UL certified and is a glass tube with a shatterproof coating. It is non dimmable with 50,000 hours life.10 boxes of 10 each
The Commercial LED T8 High Output lamp is perfect for commercial buildings such as hotels, conference rooms, schools, super markets, factories, parking garages, hospitals, airports, metro stations, bus stations, office buildings and any other sites which request long-time and hi-output lighting. It is used as a retrofit application using direct wire where the existing ballast is removed (Type B). (Type B) Double Ended wired ballast bypass. This lamp is UL certified and is a glass tube with a shatterproof coating. It is non dimmable with 50,000 hours life.10 boxes of 10 each
PRICE
$2,475.00 Sold in packages of 100 / $24.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 1 in |
| Height | 1 in |
| Base | R17d |
| Diameter | 1 in |
Product Details
| Type | T8 |
| Average Life | 50000 hr |
| Color Temperature | 4000 K |
| CRI | 80 |
| Beam Angle | 160 ° |
| Wattage | 42 W |
| Voltage | 100-277 V |
| Dimmable | No |
| Material | Glass |
| Package Quantity | 100 |
| Manufacturers Part Number | CLT93-42WT8-840-8FT-B-HO |
| Lamp Type | Direct Wire (B) |
| Lumens | 5400 |
| Shape | T8 |
| Brand | Commercial LED |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL Listed |