Zep® Commercial All-Purpose Cleaner and Degreaser, 32 oz Spray Bottle - ZUALL32EA
Write a Review
|
Questions & Answers (0)
Product Description
Tackle the toughest grease and grime with this professional strength cleaner for everyday use. Ideal for countertops, tile, stainless steel, porcelain, fiberglass and painted surfaces. Leaves behind a clean surface and a pleasant scent.
PRICE
$6.60
3
3
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Scent | Pleasant |
| Capacity | 32 oz |
| Applicable Materials | Fiberglass, Porcelain, Stainless Steel, Tile |
| Size Type | 32 oz. Bottle |
| Helps Remove | Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Package Quantity | 1 Bottle |
| Description | All-Purpose Cleaner & Degreaser |
| Manufacturers Part Number | ZUALL32EA |
| Dilution Ratio | 1:10 |
| Brand | Zep |