Features:
- EC motor with forward curved wheel
- Built in speed control
- Low profile, quiet and energy efficient, ceiling exhauster with insulated cabinet.
Weights & Dimensions
| Length | 18 in |
| Width | 22 in |
| Height | 22 in |
| Weight | 75 lbs |
| Duct Size | 16 in |
Product Details
| Type | Bath Fan |
| CFM | 1656 CFM |
| Color | White |
| Number of Speeds | Variable |
| Amperage | 4.9 A |
| Hertz | 60 Hz |
| Speed Controllable | Y |
| Motor Type | EC |
| Mounting Location | Ceiling |
| Wattage | 372 W |
| Voltage | 120 V |
| Material | Metal Polypropylene |
| Phase | 1 |
| Manufacturers Part Number | CBF1500 |
| Indoor/Outdoor | Indoor |
| Sound Level | 8.4 |
| Brand | Canarm |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | cETLus |