Flex Dispenser Black - 500ml - 3486590 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Flex Dispenser Black - 500Ml
Rubbermaid Flex Dispenser Black - 500 mL.New Rubbermaid Flex Skin Care System is a perfect balance of quality, cost and low environmental impact, featuring foam or liquid refills in one manual dispenser. Antimicrobial push handle.
Rubbermaid Flex Dispenser Black - 500 mL.New Rubbermaid Flex Skin Care System is a perfect balance of quality, cost and low environmental impact, featuring foam or liquid refills in one manual dispenser. Antimicrobial push handle.
PRICE
$172.50 Sold in packages of 10 / $17.25 ea
19
19
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 4-1/2 in |
| Height | 8-1/2 in |
Product Details
| Type | Foam/Liquid |
| Color | Black |
| Mounting Location | Wall |
| Capacity | 500 ml |
| Material | Plastic |
| Activation | Manual |
| Package Quantity | 10 |
| Manufacturers Part Number | 3486590 |
| Form | Foam & Liquid |
| Brand | Rubbermaid |