Correll Laminate Folding Table, 36" x 72", Black
Write a Review
|
Questions & Answers (0)
Product Description
Commercial and Industrial Duty 3/4" Thick High - Pressure Laminate (HPL) Top, with Backer Sheet for maximum strength and warp resistance. HPL is the same material uses on Kitchen Counter Tops, It is Waterproof, and highly Heat, Scratch, and Stain Resistant. Steel Apron adds additional support. Steel Legs easily fold for Handling & Storage, Quickly set up with automatic Gravity Lock. Mar - Proof Foot Caps and T - Mold Edges protect Floors & Walls. Walnut is IN - STOCK and normally ships Next Business Day. Other Colors are Built to Order, and normally ship in around 5 Business Days.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$289.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 in |
| Width | 36 in |
| Height | 29 in |
Product Details
| Assembly Required | No |
| Frame Color Family | Black |
| Top Color Family | Black |
| Foldable | Yes |
| Description | Laminate Folding Table |
| Frame Material | Steel |
| Leg Type | C-Leg |
| Manufacturers Part Number | CF3672PX-07 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Correll |
Warranty
| Warranty | 5 yr |