High performance, electric punches with fixed punch heads are fast and reliable. Ideal for high volume projects and for use in shared workspaces. Quiet, commercial-grade electric punch provides the speed and high-quality performance that you can count on. Punches its maximum sheet capacity at the touch of a button. Patented punch technology delivers clean and easy results. Paper guide included.
Swingline® Commercial Electric Punch, 3 Holes, 28 Sheet Capacity, Platinum
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$409.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19-5/8 in |
| Depth | 10-1/4 in |
| Height | 7 in |
| Punch Size | 9/32" |
Product Details
| Style | Electric Hole Punch |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Description | Commercial Electric Punch |
| Color | Gray |
| Manufacturers Part Number | SWI74535 |
| Sheet Capacity | 28 |
| Brand | Swingline |