Revolutionary ease-of-use design requires 50% less punching effort than any punch in its class. Also features breakthrough jam-free performance-punch heads and comfortable, unique lever handle are fused into one mechanism, delivering full pin control. Features three punch heads; adjust to hold two to seven (additional heads sold separately). Clear slide-out chip tray for easy clean-up. Durable, high-quality construction.
Swingline® LightTouch® Heavy Duty Black Hole Punch, 2 - 7 Holes, 40 Sheet Capacity
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 9-7/8 in |
| Height | 6-1/8 in |
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Description | LightTouch® Heavy Duty Punch |
| Color | Black |
| Manufacturers Part Number | SWI74357 |
| Sheet Capacity | 40 |
| Brand | Swingline |