The wide grip, soft-touch lever makes punching large quantities 50% easier than with standard desktop punches. Top-quality cutting action with patented pin technology delivers clean and precise holes. Punch heads adjust for two- or three-hole punching; adjustable up to seven holes (additional heads sold separately). Multiple hole placements offer exceptional flexibility. Lever locks down for space-saving convenience. Paper-size adjustable. Pull-out tray for easy chip disposal. Durable metal construction for long-term performance.
Swingline® LightTouch® High Capacity Desktop Punch, 2 - 7 Holes, 20 Sheets, Black/Silver
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/4 in |
| Depth | 4-3/8 in |
| Height | 4 in |
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Description | LightTouch® High Capacity Desktop Punch |
| Color | Black/Silver |
| Manufacturers Part Number | SWI74030 |
| Sheet Capacity | 20 |
| Brand | Swingline |