Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bostitch

Model # :WBB3778799

MPN #: RBHP-4C

Bostitch® Office Ring Binder 3-Hole Punch, 5 Sheet Capacity, Multi-Color, 4/Pack

Product Description
This is a handy binder hole punch that can travel with you for your on-the-go punching needs. Designed in an assortment of fun translucent colors, this compact 3-hole punch is great for travel, work, home. The available kid-approved colors are pink, purple, blue and green. It easily stores in standard 3 ring binders, great for middle school or high school students. Place the punch around the rings of a binder to keep it available for all your punching needs. There's no need to add another item to your book bag or pencil case. As teachers hand out assignments, students can punch them and file them away in their binders. This helps students stay organized. The steel punch heads on this 3 ring binder hole punch can go through up to 5 sheets of paper at once. This sheet capacity is ideal for most school assignments and note packets. The punch also features an integrated ruler for accurate hole placement every time. The ruler is also great for quick measurements in the classroom! This binder hole punch is available in assorted translucent colors: Blue, Purple, Pink, and Green. Colors vary - a specific color is not guaranteed.

PRICE
$8.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StyleManual Hole Punch
Number of Holes Punched3
Package Quantity4
ColorMulti-Color
Manufacturers Part NumberRBHP-4C
Sheet Capacity5
BrandBostitch