Utility Faucets
Availability
Brand
Special Price
Certifications
Mounting Location
Material
Type
Height
Color
Price
Related Products
Polished chrome-plated 8" brass deck faucet with a 5-3/8" centerline rigid or swing gooseneck spout and quarter turn ceramic disc cartridges. Unit is furnished with a 2.2 GPM pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), 2-1/2" vandal-resistant color-coded metal lever handles, mounting hardware and 1/2" NPSM coupling nuts for standard lavatory risers.
Justrite® 08540 Brass Control Flow Lab Safety Drum Faucet Dispensing faucets for horizontal drums. Justrite®'s Self-closing Drum Safety Faucets incorporate an internal flame arrester which prevents flashback of fire into the drum. All faucets are gasketed to prevent leakage. Most faucets for ¾" NPT bung have threading in the spout to accommodate a hose extension. Faucet hose extensions provide extra dispensing accuracy and prevents spills. For trouble-free dispensing of viscous, noncorrosive flammables such as adhesives, paint or heavy oils above 2000 SSU (about 30W oil), use Justrite®'s ...
Elkay Commercial Faucet, LK940GN05L2H WALL MNT 8IN, GN 5IN SPT, LVR , 2 hole, 2 handle(s), 2 lever handle, 5.1250 spout reach, 10 spout height Brass Dual Lever Wall Mount 8 Center Commercial Faucet. Two hole dual handle wall mount faucet. Quarter turn ceramic disc cartridge. Solid brass construction with chrome finish. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.
Speakman SC-3084-LD-E Commander® Centerset Faucet, 4" Wrist Blade Handles This classically designed Commander Centerset Faucet features a sensible style that is compatible with any décor. Dual 4-inch wrist blade handles have a vandal-resistant, solid-brass construction to endure endless tasks with ease. A 3¾ inch gooseneck spout is available in rigid or swivel for added convenience. The Comander Centerset Faucet ,eets ASME A112.18.1/CSA B125.1, NSF 61 and NSF 372 and features a 0.5 GPM flow rate.
Speakman SC-5724-E Commander® Centerset Faucet, 4" Wrist Blade Handles This polished chrome plated Commander Centerset Faucet is traditionally designed to complement any décor effortlessly. A gooseneck, 8-inch spout is available in rigid or swivel for additional convenience. Dual vandal-resistant wrist blade handles, and a solid, 8 inch deck plate offer trusted stability and reliability. The Commander Centerset Faucet meets ASME A112.18.1/CSA B125.1, NSF 61 and NSF 372 standards and features a 0.5 GPM flow rate.