Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zurn

Model # :WBB528146

MPN #: Z871B1-XL

Zurn Kitchen Sink Faucet With 5-3/8" Gooseneck and Lever Handles - Lead Free

Product Description
Polished chrome-plated 8" brass deck faucet with a 5-3/8" centerline rigid or swing gooseneck spout and quarter turn ceramic disc cartridges. Unit is furnished with a 2.2 GPM pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), 2-1/2" vandal-resistant color-coded metal lever handles, mounting hardware and 1/2" NPSM coupling nuts for standard lavatory risers.

PRICE
$279.95

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height12-1/8 in
Weight6 lbs
Inlet Connection1/2 in
Centers8 in
Spout Reach5-3/8 in
Spout Height8 in

Product Details

TypeKitchen
ColorSilver
Gallons per Minute2.2 gal/min
Liters per Minute8.3 LPM
StyleLead Free
Mounting LocationDeck
MaterialCast Brass
Manufacturers Part NumberZ871B1-XL
Faucet Holes2
Handle StyleDouble
BrandZurn

Compliance & Certifications

Lead Free CompliantYes
ADA CompliantYes