x

Take 15% off your entire order!

Offer applied at checkout

Elkay, Commercial Faucet, LK945DS20T4T

Elkay, Commercial Faucet, LK945DS20T4T

Item #: WBB380581

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $416.95

Save $20.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Elkay Commercial Faucet, LK945DS20T4T

WALL MNT 4IN, DBLE SWING 20IN , 2 hole, 2 handle(s), 4 wristblade handle, 19.50 spout reach, 4 spout height
  • Brass
  • Dual Lever
Wall Mount 8 Center Commercial Faucet. Two hole dual handle wall mount faucet. Quarter turn ceramic disc cartridge. 2 offset for adjustable inlet installation, 3-3/8 to 8-1/2. Solid brass construction with chrome finish. Includes spout swing restriction pin. Complies with: ASME/ANSI A112.18.1, CSA B125-01, NSF/ANSI 61, ADA, UPC/CUPC, IAPMO Listed.

  • HEIGHT INCHES 4.38
  • COLOR FINISH Chrome
  • ADA COMPLIANT Yes
  • BRAND Elkay
  • CENTERS INCHES Adj. 3-3/8 - 8-1/2
  • CONSTRUCTION Chrome
  • FAUCET HOLES 2
  • GALLONS PER MINUTE 2.2
  • HANDLE STYLE 4" Wrist Blade
  • INLET CONNECTION 1/2 Offset
  • MOUNTING TYPE Wall
  • SPOUT HEIGHT INCHES 3-1/2
  • SPOUT REACH INCHES 19-1/2
  • WALL PLATE INCHES 4
  • WEIGHT LBS 7.25
  • LITERS PER MINUTE 8.33
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Elkay, Commercial Faucet, LK945DS20T4T

Elkay, Commercial Faucet, LK945DS20T4T

Item #: WBB380581

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant