Hiland Commercial Glass Tube Patio Heater, 42000 BTU, Propane, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
When the cool evenings come, don't stop your outdoor activity. This beautiful commercial grade stainless steel glass tube outdoor propane heater is all that you need to keep entertaining outdoors year round. Not only does this tall outdoor heater emit 42,000 BTUs of warmth in a 10-15' diameter, it also provides your outdoor area with a beautiful ambience. Steel construction ensures that this unit is durable as well as functional. This patio heater includes thermocouple and anti-tilt safety devices, an easy access tank housing door, and wheels for easy mobility.
PRICE
$489.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-3/4 in |
| Width | 24-3/4 in |
| Height | 94 in |
| Weight | 65 lbs |
Product Details
| Type | Gas Patio Heater |
| Color | Silver |
| Mounting Location | Free Standing |
| Includes | Thermocouple, Anti-Tilt Safety Devices, Tank Housing Door, Wheels |
| Material | Steel |
| Ignition Type | Battery |
| Manufacturers Part Number | HLDS01-CGTSS |
| BTU | 42000 BTU |
| Fuel Type | Propane |
| Brand | Hiland |
Warranty
| Warranty | 1 Year Limited |
Compliance & Certifications
| Certifications | CSA |