Avenger 360 Degree Infrared Tank Top Propane Heater, 42000 BTU
Write a Review
|
Questions & Answers (0)
Product Description
This 42,000 BTU outdoor heater delivers powerful, instant heat using threaded, refillable propane tanks (sold separately). Ideal for camping or patios, it features three heat settings (low-medium-high) and adjustable burner heads that swivel up to 45° for directional heating. Easy to hook up and quick to heat, it's ready in minutes. Built-in safety features include an automatic shut-off valve, match-light ignition, and a tip-over switch for worry-free operation. With 99.9% efficiency, it can run up to 9.5 hours on a 20 lb. propane tank, making it an economical and dependable outdoor heating solution.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8-5/8 in |
| Width | 8-5/8 in |
| Height | 20-11/16 in |
| Weight | 6 lbs |
| Coverage Area | 1000 ft² |
Product Details
| Type | Infrared Heater |
| Max Run Time | 9.5 hr |
| Color | Silver |
| Fuel Tank Capacity | 20 gal |
| Ignition Type | Piezo |
| Manufacturers Part Number | FBDTP360 |
| BTU | 42000 BTU |
| Fuel Type | Propane |
| Brand | Avenger |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CSA |