Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB868574

MPN #: X603

Marathon Motors Commercial Motor, X603, 56C17D5346, 3/4HP, 115/208-230V, 1725RPM, 1PH, DP

Product Description
Commercial laundry dryer motors. Designed to replace Huebsch commercial laundry dryer motors. Equipped with automatic reset thermal protection, a special threaded shaft extension and ball bearings.

PRICE
$735.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight29 lbs
Opposite End Bearing SizeBall
Drive End Bearing Size6205

Product Details

60 Hertz kW0.56 kW
Catalog NumberX603
60 Hertz Full Load Amps12/5.8-6 A
KVA CodeK
IP Code12
Motor RPM 60 Hertz1725 rpm
Mounting LocationResilient Base
Phase1
Manufacturers Part NumberX603
EnclosureDP
Bearing Drive EndBall
BrandMarathon Motors
60 Hertz SF1.25 V
RPM1725 rpm
Insulation ClassB
Horsepower3/4 HP
OrientationHorizontal
Frame56C
Starting TypeCap Start Ind Run
RotationCCW °
Thermal ProtectionAutomatic Protector
Enclosure TypeOpen/Drip Proof
Voltage115/208-230 V
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
NEMA DesignDefinite Duty
ULRecognized Construction and Protector