Supco Commercial Condensate Pan 2.5 Qt, 120 V, 800 Watts
Write a Review
|
Questions & Answers (0)
Product Description
Supco® Commercial Pan 2.5 Qt, 120 V, 800 Watts
For condensate applications where no drain is available, choose this popular, large capacity pan. Made from top quality materials for durable, long life. Now compatible with A2L refrigerants.
For condensate applications where no drain is available, choose this popular, large capacity pan. Made from top quality materials for durable, long life. Now compatible with A2L refrigerants.
PRICE
$229.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-3/4 in |
| Depth | 5-1/2 in |
| Height | 7-1/4 in |
Product Details
| Manufacturers Part Number | CP802A2L |
| Description | Commercial refrigeration condensate pan |
| Brand | Supco |