Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Supco

Model # :WBB2273413

MPN #: RLC051

Supco RLC051 Waterless Trap for Condensate Lines

Product Description
Allows liquid condensate to drain from residential systems and prevents air from entering or escaping from the equipment.

Features/ Benefits
  • Air-Trap will never freeze and break.
  • No more issues caused by traps drying out.
  • Predesigned to prevent field errors.
  • Reduces trap height by up to 60%.
  • Eliminates sludge build-up at bottom of U tube.
  • No more geysers under negative pressure.
  • No more blow through under positive pressure.
  • ¾" slip internal or 1" fitting external connection- with bushings can connect to ½", 1.25", 1.50" and 2" tubes.


PRICE
$56.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width2-3/4 in
Height2-3/4 in
Weight0.4 lbs

Product Details

Package Quantity1
DescriptionWaterless Trap for Condensate Lines
ColorWhite
Manufacturers Part NumberRLC051
BrandSupco