Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rubbermaid

Model # :WBB3124297

MPN #: FGQ75000YL00

Rubbermaid® HYGEN™ 58" Quick Connect Handle, Yellow

Product Description
HYGEN™ Microfiber is proven to remove 99.7% or more of tested viruses and bacteria. Combining superior microfiber with built-in scrubber technology, HYGEN™ Microfiber helps prevent cross-transmission and reduces the risk of healthcare-associated infections.

Features:

  • Removes 99.7% or more of tested virus and bacteria with water only*
  • Patented zig-zag design is made of polyester for additional scrubbing power
  • Tested to withstand 200 launderings to CDC guidelines in hot water (160F) with chlorine bleach
  • High-quality, 16-split microfiber penetrates deeper for a superior clean
  • Color-coded cloths help reduce cross-contamination and encourage cleaning with different colors by area or task
  • For Use with FGQ56000YL00, FGQ966000000, FGQ95088YEL, 1791802
PRICE
$21.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length58 in
Width1-1/2 in
Height1-3/5 in

Product Details

TypeQuick Change
Handle MaterialSteel
Made in the USAN
MaterialSteel
Package Quantity6
ColorYellow
BrandRubbermaid