Offices To Go™ - Common Top for 2 Storage Components, Dark Cherry
Write a Review
|
Questions & Answers (0)
Product Description
Offices To Go™ - Common Top for 2 Storage Components, Dark Cherry
Offices to Go Superior Laminate Common Top for 2 Storage Components, American Dark Cherry . Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
Offices to Go Superior Laminate Common Top for 2 Storage Components, American Dark Cherry . Superior Laminate Desking emphasizes clean, contemporary styling and superior construction.
View the Offices To Go™ collection here.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71 in |
| Depth | 22 in |
| Height | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Accessory |
| Frame Color Family | Cherry |
| Series | Offices To Go |
| Top Color Family | Cherry |
| Accessory Type | Tabletop |
| Description | Pedestal Top |
| Package Quantity | 1 |
| Frame Material | Laminate |
| Manufacturers Part Number | SL7122TOP-ADC |
| Collection | Offices To Go |
| Brand | Global Furniture Group |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | Greenguard Certified |