3M WR310LE Gel Wrist Rest for Keyboard with Leatherette Cover, Black
Write a Review
|
Questions & Answers (0)
Product Description
The 3M Gel Wrist Rest helps to alleviate the aches and pains associated with hours of typing by encouraging a neutral wrist posture. Showcasing a stylish black design that will match any office decor, this tapered, gel-filled wrist rest Features: rounded corners and a soft, leatherette finish for optimal comfort. An antimicrobial finish inhibits the growth of microorganisms, while the large wrist rest offers the elevation and cushioning essential for staying comfortable throughout the workday.
Encourages a Neutral Wrist Position
The way you position your wrists while working at a computer directly impacts your level of comfort. This 3M wrist rest helps keep your wrists ergonomically positioned and improves proper alignment, helping to alleviate work-related aches and pains.
Gel-Filled Design
3M's gel technology creates a wrist rest that is firm enough to encourage proper wrist posture, but soft enough to provide optimal comfort. The tapered design with rounded corners Features: a soft black leatherette cover that will match any office decor. This wrist rest measures 19 in. x 2.8 in., accommodating large-sized keyboards.
Antimicrobial Protection
The 3M wrist rest's black leatherette cover features: antimicrobial protection to inhibit the growth of microorganisms, such as bacteria, on the product surface. This helps to prevent stains, odors, and product degradation, as well as making the wrist rest easy to clean.
Encourages a Neutral Wrist Position
The way you position your wrists while working at a computer directly impacts your level of comfort. This 3M wrist rest helps keep your wrists ergonomically positioned and improves proper alignment, helping to alleviate work-related aches and pains.
Gel-Filled Design
3M's gel technology creates a wrist rest that is firm enough to encourage proper wrist posture, but soft enough to provide optimal comfort. The tapered design with rounded corners Features: a soft black leatherette cover that will match any office decor. This wrist rest measures 19 in. x 2.8 in., accommodating large-sized keyboards.
Antimicrobial Protection
The 3M wrist rest's black leatherette cover features: antimicrobial protection to inhibit the growth of microorganisms, such as bacteria, on the product surface. This helps to prevent stains, odors, and product degradation, as well as making the wrist rest easy to clean.
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 2-3/4 in |
| Height | 3/4 in |
Product Details
| Type | Wrist Support |
| Package Quantity | 1 |
| Description | Gel Comfort Wrist Rest |
| Color | Black |
| Manufacturers Part Number | WR310LE |
| Brand | 3M |
Warranty
| Warranty | 1 yr |