Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Accuris Instruments

Model # :WBB3138098

MPN #: W3300-120

Accuris™ Compact Balance, 120g Capacity, 0.1g Readability, 115V

Product Description
Accuris™ Compact balances have been designed to meet the basic needs of academic and research labs requiring weight determinations to increments of 0.01g to 0.1 g. Their reliable and precise weighing technology utilizes gold-plated, ceramic capacitors to determine sample mass. The Compact line includes 6 models covering a wide range of maximum weight capacities. The lower capacity units (120g, 300g, and 500g) are readable to 0.01 g, and come with a draft shield ring to prevent air currents from affecting measurements. These models feature a 4.5 inch diameter, stainless steel weigh pan. The larger capacity models (1000g, 5000g, and 10,000g) do not include the draft shield ring, come with larger weighing pans of 6.3 to 7 inch diameter, and are readable to 0.1g.
All balances in the Accuris™ Compact line offer large, brightly lit LCD panels, and are easy to operate using the intuitive and splash resistant control panel. Different modes allow weight to be displayed in various units: grams, ounces, carats, and simple programs can be used for piece counting, and percent deviation weighing.

Leveling feet are located toward the front of the balance for easy access, and a leveling bubble in the control panel is easy to see for quick and simple leveling on the lab bench. The balances can be calibrated using a calibration weight and a few key strokes on the control panel – just select a calibration point in the calibration mode, place the calibration weight onto the weigh pan, and press the "CAL" button.

Lightweight, and small in size, Accuris™ Compact balances will provide years of trouble free service.

Features:
  • Readability of 0.1 to 0.01g
  • Easy in-lab calibration feature
  • RS232 port for data output to a computer or printer
  • Multiple mode options (standard weighing, count mode, & percent)
PRICE
$315.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width11 in
Height3-1/8 in
Weight Capacity120 Grams
Weight3 lbs
Readability0.01
Unit of MeasurementG, Oz, Ct, Pieces, %
Platform Diameter4-1/2 in
Linearity(+/-)0.02 g

Product Details

DisplayLCD
Operating Temperature5°C - 35°C
MaterialStainless Steel
Manufacturers Part NumberW3300-120
BrandAccuris Instruments
TypeCompact Balance
ColorWhite
CalibrationExternal
Voltage115 V
Includes6 Models Covering A Wide Range Of Maximum Weight Capacities
Draftshield IncludedYes
Package Quantity1
Stabilization Time2 Seconds
Repeatability(+/-)0.02 g
Legal for TradeNo

Warranty

Warranty2 yr