Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Foundations

Model # :WBB2369905

MPN #: 2542040

Foundations® Next Gen Serenity® SafeReach Compact Crib - Natural - Clearview End Panels

Product Description
The #1 selling crib for U.S. child care facilities was upgraded with advanced engineering to become the Next Generation of day care cribs. Next Gen™ Serenity SafeReach crib features a full-length SafeReach side with a dual-finger trigger for quicker access to infant. The two-bolt casters support the crib allowing a longer and safer lifespan. Includes a 3" ultradurable InfaPure™ mattress-made in the USA.

Features:

  • Durable, wood crib with a SafeReach side and clearview ends
  • Non-marking, ultra quiet commercial casters (two-locking)
  • Adjustable mattress board
  • Includes a 3" ultra-durable, antimicrobial InfaPure™ mattress, made in the USA
  • Crib has limited 5-year warranty with lifetime warranty on steel frame, casters, and hardware


PRICE
$465.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-1/8 in
Width26-1/4 in
Height40 in
Weight51 lbs
Sleeping Surface Width24 in
Sleeping Surface Length38 in
Mattress Thickness3"

Product Details

Assembly RequiredYes
TypeBaby Crib
End PanelClearview
ColorBrown
CastersYes
StyleCompact Size
Side RailFolding
DescriptionBaby Crib with Clear End Panels
Package Quantity1
Frame MaterialWood
Folds For StorageNo
Manufacturers Part Number2542040
BrandFoundations

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsMeets 16 CFR 1220 Crib Safety Standards