Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foundations

Model # :WBB2369876

MPN #: 2532120

Foundations® Next Gen Serenity® Fixed-Side Compact Clearview Crib - White

Product Description
The #1 selling crib for U.S. child care facilities was upgraded with advanced engineering to become the Next Generation of day care cribs. This durable, child care crib includes extra-durable two-bolt casters for added safety. Stronger and thicker teething rail. Two-finger trigger for easier and quicker access to child (SafeReach, only). Crib comes standard with a 3" InfaPure™ ultradurable, antimicrobial mattress and 2" non-marking ultraquiet casters (two locking).

Features:

  • Durable, wood crib with clearview ends
  • Non-marking, ultra quiet commercial casters (two-locking)
  • Adjustable mattress board
  • Includes a 3" ultra-durable, antimicrobial InfaPure™ mattress, made in the USA
  • Crib has limited 5-year warranty with lifetime warranty on steel frame, casters, and hardware


PRICE
$425.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39-1/8 in
Width26-1/4 in
Height40 in
Weight44 lbs
Sleeping Surface Width24 in
Sleeping Surface Length38 in
Mattress Thickness3"

Product Details

Assembly RequiredYes
TypeBaby Crib
End PanelClearview
ColorWhite
CastersYes
StyleCompact Size
Side RailNon-Folding
DescriptionBaby Crib with Clear End Panels
Package Quantity1
Frame MaterialWood
Folds For StorageNo
Manufacturers Part Number2532120
BrandFoundations

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsMeets 16 CFR 1220 Crib Safety Standards