Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Foundations

Model # :WBB3149348

MPN #: 4012156

Foundations® Crib Saver™ Cover For Folding Full Size Cribs, 54"L x 14"W x 34"H, Tan

Product Description
Commercial cribs receive the most wear and tear while in storage. Extend your crib's life and protect it from dirt, dust, knicks, and scratches with Foundations® Tan colored Crib Saver heavy duty, nylon crib cover. Compatible with Foundations® Travel Sleeper® Full-Size Folding Cribs and HideAway Full-Size Folding Cribs.

Features:
  • Compatible Full Size Folding Cribs: Travel Sleeper®, HideAway, Royale and most other brands
  • Protects cribs while in folded position
  • Made of heavy-duty nylon
  • Assembled Dimensions: 54"L x 14"W x 34"H
  • Warranty: Workmanship Only
  • Assembly Required: No


PRICE
$52.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Width14 in
Height34 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeCrib Cover
ColorTan
StyleFull Size
MaterialNylon
DescriptionCrib Cover For Folding Full Size Cribs
Package Quantity1
Folds For StorageYes
Manufacturers Part Number4012156
BrandFoundations