Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Techni Mobili

Model # :WBB1249405

MPN #: RTA-8336-C09

Techni Mobili Compact Computer Desk, 43"W x 19-1/2"D x 30"H, Cherry

Product Description
This Techni Mobili Compact Computer Desk saves space with its compact footprint. It features a slide-out keyboard shelf equipped with a safety stop, and a side accessory shelf. The slide-out keyboard shelf and accessory shelf each have a 30 lb. weight capacity, while the desktop can hold up to 80lbs. The simple yet sturdy desk is made of heavy-duty MDF panels in Cherry color, with a moisture laminate veneer atop scratch-resistant powder-coated steel frame. Color: Cherry.

Features:
  • Heavy-Duty MDF Panels with a Moisture Resistant PVC Laminate Veneer in Cherry Finish
  • Scratch-Resistant Powder-Coated Steel Frame
  • Pull Out Keyboard Tray Equipped with a Safety Stop
  • Side Printer Shelf and Privacy Panel
  • 5 Year Limited Warranty


PRICE
$159.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth19-1/2 in
Height30 in
Weight37 lbs

Product Details

Assembly RequiredYes
TypeComputer Desk
Frame Color FamilySilver
Top Color FamilyCherry
DescriptionCompact Computer Desk
Package Quantity1
Frame MaterialSteel
Manufacturers Part NumberRTA-8336-C09
Top MaterialLaminate
BrandTechni Mobili

Warranty

Warranty5 yr