Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lorell

Model # :WBB836493

MPN #: LLR69409

Lorell® Rectangular Desk Shell - 60"W x 30"D x 29-1/2"H - Cherry - Essentials Series

Product Description
Lorell® 69000 Series Rectangular Desk Shell, 60"W x 30"D x 29-1/2"H, Cherry

Rectangular desk shell is part of Lorell 69000 Series Laminate Furniture with high-quality laminate construction and metal-to-metal cam-lock connections. Cherry laminate top is 1" thick for durability. Use the two grommet holes in top for easy cord routing. Design also includes 96mm metal drawer pulls with a silver brush finish, 3mm PVC edges and adjustable feet.

Features

  • Grommet



View the Essentials collection here.

PRICE
$249.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height29-1/2 in
Top Thickness1 in

Product Details

Assembly RequiredYes
TypeOffice Desk Shell
Frame Color FamilyCherry
Top Color FamilyCherry
Capacity1 Person
DescriptionRectangular Desk Shell
Package Quantity1
Frame MaterialLaminate
Manufacturers Part NumberLLR69409
CollectionEssentials
Wire ManagementYes
ShapeRectangle
Top MaterialLaminate
BrandLorell