Techni Mobili L-Shaped Tempered Glass Top Computer Desk with Pull Out Keyboard Tray, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Techni Mobili L-Shaped Tempered Glass Top Computer Desk with Pull Out Keyboard Tray, Clear
This Techni Mobili L-shaped Glass Corner Desk embodies the essence of modern design with a minimalist yet functional design that can be configured to your preference, with the long and short sides being interchangeable. It is made with a heavy-duty 8 mm tempered safety glass desktop, scratch-resistant powder-coated steel frame. Its slide-out keyboard shelf equipped with a safety stop is made of MDF wood laminate. A separate caddy offers an elevated platform which cools and protects your CPU. The square glass desktop panels can each hold up to 66 lbs, the corner glass desktop panel and the CPU caddy each have a 44 lbs weight capacity, and the keyboard shelf can hold up to 33 lbs. Color: Clear.
This Techni Mobili L-shaped Glass Corner Desk embodies the essence of modern design with a minimalist yet functional design that can be configured to your preference, with the long and short sides being interchangeable. It is made with a heavy-duty 8 mm tempered safety glass desktop, scratch-resistant powder-coated steel frame. Its slide-out keyboard shelf equipped with a safety stop is made of MDF wood laminate. A separate caddy offers an elevated platform which cools and protects your CPU. The square glass desktop panels can each hold up to 66 lbs, the corner glass desktop panel and the CPU caddy each have a 44 lbs weight capacity, and the keyboard shelf can hold up to 33 lbs. Color: Clear.
PRICE
$239.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 61-3/4 in |
| Depth | 45-1/4 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Computer Desk |
| Frame Color Family | Silver |
| Top Color Family | Clear |
| Description | L-Shaped Glass Top Computer Desk with Pull Out Keyboard Tray |
| Frame Material | Steel |
| Manufacturers Part Number | RTA-3802-GLS |
| Shape | L Shape |
| Top Material | Glass |
| Brand | Techni Mobili |
Warranty
| Warranty | 5 yr |