Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186233

MPN #: 88871001

Thermo Scientific Compact Digital Dry Bath/Block Heater, Single Block Capacity, 100-240V

Product Description
Maximize valuable bench space with Thermo Scientific™ Compact Digital Dry Bath/ Block Heater - available with multiple combinations of block sizes for tube size versatility.

Features:
  • Built-in temperature-sensing probe assists with outstanding temperature accuracy and control
  • Designed for precise temperature control
  • Fast heating rate - 16 min. average heating rate (30° to 100°C, ambient at 25°C, with one 0.2mL block)
  • Multiple combination of different size of blocks allows for maximum tube size versatility during experimental procedure
  • 12V low voltage power input
  • Convenient and easy-to-read digital display
  • Small footprint
  • Lightweight design
  • Single (S) model can hold a full block, 2 half blocks, 4 quarter blocks or 1 half and 2 quarter blocks

Applications:
  • Sample preparation
  • Enzyme preservation
  • Enzyme-substrate reactions
  • DNA amplification

Includes: Dry Bath, US style plug, block lifter, plastic lid.

Required Accessory: Unit must be ordered with block(s), ordered separately.

Warranty: 2-year Thermo Fisher Scientific standard, limited warranty.

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$1,049.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-5/16 in
Width7-5/16 in
Height1 in
Weight2 lbs

Product Details

TypeDry Baths
Controller TypeDigital
Hertz50/60 Hz
Temperature RangeAmbient +2 to 100 (Ambient at 25) °C
Capacity1 Full Block, 2 Half Blocks, 4 Quarter Blocks or A Combination L
Voltage100-240 V
DescriptionCompact Digital Dry Bath/Block Heater
Package Quantity1
Manufacturers Part Number88871001
BrandThermo Scientific

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, cULus, RoHS