Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scilogex

Model # :WBB2093662

MPN #: 521111019999

SCILOGEX HB120-S LED Digital Dry-Bath with Clear Cover, Single-Block, 110-120V, 50/60 Hz

Product Description
The SCILOGEX HB120-S LED Digital Dry Bath is ideal for molecular biology, histology, clinical, environmental and industrial laboratories, including melting and boiling point determination, enzyme reactions, incubation and activation of cultures, immunoassays, DNA denaturation, culture media tests, coagulation tests, blood-urea-nitrogen determinations and in-situ hybridizations. With a low profile and space saving design, control of temperature and time is displayed in real-time with clear independent displays. Various high grade aluminum blocks are available for common tube sizes providing excellent temperature uniformity from ambient +5 to 120°C.

PRICE
$650.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width7 in
Height4 in

Product Details

Temperature Increments1°C °C
Hertz50/60 Hz
Temperature RangeAmbient +5 - 120 °C
Wattage160 W
Voltage110-120 V
DescriptionHB120-S LED Digital Dry Bath
Package Quantity1
Manufacturers Part Number521111019999
Timer1 Minutes - 99 Hours, 59 Minutes
BrandScilogex

Warranty

Warranty2 yr

Compliance & Certifications

CertificationscTUVus Approved, CE Marked