- Applications: Incubation & Activation of Cultures, Enzyme Reactions, Immunoassays, Melting/Boiling Points, Isothermal Incubations, Nucleic Acid Denaturation
- Display: LED display (digital models) and dual-adjustment knobs with dial markings (analog models)
- Operation: Detachable 3-wire cord and plug (included), analog models require an external thermometer or temperature device for temperature setpoint
- Construction: Painted steel housing, support rod holder with locking knob
- Design Features: Touchpad control and audible alarm (digital models)
Ohaus® HB6AL Dry Block Heater, 6 Block, Analog, 120V
Write a Review
|
Questions & Answers (0)
Product Description
Versatile Dry Block Heaters are ideal for applications that require temperature stability. All units hold one optional interchangeable modular block with over 40 choices. Blocks are easy to use, no tools required. Close tube-to-block contact enables maximum heat retention, resulting in efficient heating. Digital models offer exceptional temperature uniformity and stability for repeatable results, while non-digital models are an economical choice.
PRICE
$1,299.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20-7/8 in |
| Width | 8 in |
| Height | 3-1/2 in |
| Weight | 10 lbs |
Product Details
| Type | Dry Block Heater |
| Heat Up Time | 30 Minutes min |
| Temperature Range | High 75 - 150; Low Ambient +5 - 100 °C |
| Capacity | 6 Block L |
| Voltage | 120 V |
| Control | Analog |
| Material | Painted Steel |
| Description | 6 Block Dry Block Heater |
| Package Quantity | 1 |
| Manufacturers Part Number | 30392073 |
| Brand | Ohaus |
| Frequency | 50/60 Hz |
Compliance & Certifications
| Certifications | CAN/CSA C22.2 61010-1, UL 61010-1, TUV SUD |