Coxreels PC10-3016-F Compact Efficient Heavy Duty Power Cord Reel w/Duplex GFCI Metal Recept, 16 Ga.
Write a Review
|
Questions & Answers (0)
Product Description
Compact Efficient Heavy Duty Power Cord Reel w/ A Duplex GFCI Metal Industrial Receptacle, 16 Ga.
PC10 is built modeled after the LG "Little Giant" Series. This reel is compact & efficient heavy duty power cord reel, extremely lightweight and compact. Features CoxCompositeTM Hub made of high strength composite w/ self-lubricating bronze bearings & CoxCompositeTM Grommet.
PC10 is built modeled after the LG "Little Giant" Series. This reel is compact & efficient heavy duty power cord reel, extremely lightweight and compact. Features CoxCompositeTM Hub made of high strength composite w/ self-lubricating bronze bearings & CoxCompositeTM Grommet.
PRICE
$485.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10.50 in |
| Width | 7.38 in |
| Height | 10.63 in |
| Weight | 16 lbs |
| Cord Length | 30 ft |
| Gauge | 16 ga |
| Max Hang Height | Designed for low heights <6 ft |
Product Details
| Number of Hoses | 1 |
| Type | PC10 Series |
| Cord Type | SJO |
| Power Connection | Duplex GFCI Outlet |
| Color | Blue |
| Amperage | 13 A |
| Drive/Return Type | Spring Driven |
| Material | Steel |
| Manufacturers Part Number | PC10-3016-F |
| Cable/Cord/Hose Included | Yes |
| Brand | Coxreels |