Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Coxreels

Model # :WBB584896

MPN #: 1125PCL-8-EA

Coxreels 1125PCL-8-EA HD Motorized Power Cord Reel: 250'/12 Ga & 200'/10 Ga Cap,30A w/115VAC Motor

Product Description
HD Motorized Power Cord Reel: 250'/12 Ga. & 200'/10 Ga. Capacity, 30 Amps w/ 115VAC Motor

1125PCL Series professional-grade motorized cord reels feature the industry preferred design including a drum-located, easy to access slip ring assembly for simple routine maintenance and a sturdy all-welded "A" frame built to efficiently handle the most demanding of tasks. The unique permanently lubricated and self-aligning pillow block bearings at each end of the drum allow smooth rotation and are specifically designed for rough, heavy-duty applications. These innovative models handle long length of 12/3 Gage or 10/3 Gage SO type power cord.

Swivel:
  • Drum-located slip ring assembly with easy to access cover for simple routine maintenance
  • Available with 30 Amps or 45 Amps, 600 Volt rated slip ring assembly (see chart)
Design & Structure:
  • All welded steel "A" frame construction to strengthen the reel structure
  • Narrow width for convenient installation in restricted spaces
  • Permanently lubricated self-aligning pillow block bearings for trouble-free & smooth rotation
  • "Cable Keeper" to prevent the lead cable from whipping or twisting
  • Adjustable tension brake to prevent "free-wheeling" during operation
  • Long-handled locking pin to secure reel from rotation during transport or storage
Retraction:
  • Solid steel direct hand crank with smooth round handle
Signature Features:
  • Professional grade heavy duty steel construction
  • Durable proprietary CPC™ powder coat finish
  • CNC robotically spun and ribbed discs with rolled edges provide strength, safety, and durability
  • Industry leading 2 year manufacturer's limited warranty
  • Made in the U.S.A. – Sold & Supported Worldwide
PRICE
$1,899.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17.50 in
Width21.63 in
Height19.13 in
Weight61 lbs
Cord Length250'/12GA, 200'/10GA ft
Gauge12 or 10 ga

Product Details

Number of Hoses1
Type1125PCL Series
ColorBlue
Amperage30 A
Drive/Return Type115VAC Motor
MaterialSteel
Manufacturers Part Number1125PCL-8-EA
Cable/Cord/Hose IncludedNo
PSI3,000 psi
BrandCoxreels